- 1.330" Center Distance
- 10:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Hollow Output
features
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- High strength steel output shaft ensures capacity for high torque
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Housing is straddle milled top and bottom for precise alignment
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Torque Out @ 1750 rpm | 281 in lb |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Bore Code | B5 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Frame Size | 56C |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Keyway Size | 3/16 x 3/32 |
| Motor Application | General Purpose |
| Box Height | 4 21/32 in |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Torque Out @ 1150 rpm | 243 in lb |
| Family Name | HF |
| Max. Input HP @ 100 rpm | 0.06 hp |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Output (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Frame | 56C |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque @ RPM | 243 in lb @ 1150 rpm, 281 in lb @ 1750 rpm |
| Lubrication | None |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Box Width | 3 41/64 in |
| Reduction Type | Single Reduction |
| Shaft Assembly Code | H |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Use With | 713 |
| Max. Overhung Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Ratio | 10:1 |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Worm Position | Universal |
| Box Length | 4 1/4 in |
| Washdown Duty | No |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Output Configuration | Hollow Output |
| Housing Material | Cast Iron |
| Input HP @ RPM | 0.51 hp @ 1150 rpm, 0.86 hp @ 1750 rpm |
| Center Distance | 1.33 in |
| Max. Thrust Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Fan Cooled | No |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Motor HP | 3/4 hp |
| Bolt Center | 3 1/4" x 2" |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Weight | 13.1 LB |
| EAN or UPC | 781711630020 |

