- Female Rod End, Right Hand, Precision Grade, 1" Bore, 1 1/4-12 Thread, Non-Relubricatable
features
- Resist corrosion
- Low carbon steel-plated outer member
- 52100 steel heat-treated plated ball
- Low carbon steel-plated insert
| Lubrication | Non-Relubricatable |
| Bore Size | 1 in |
| Housing Width | 1 in |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Lube Fitting | w/o Lube Fitting |
| Ball Dia. | 1 7/8 in |
| Static Load Rating [Max] | 43540 lbf |
| Head Diameter | 2 3/4 in |
| Thread Type | UNEF |
| Misalignment Range | ±7° |
| Grade | Precision |
| Thread Size | 1 1/4 |
| Right / Left Hand | Right Hand |
| Base Dia. | 1 5/8 in |
| Insert Material | Oil Impregnated Bronze |
| Bearing Type | Plain Bearing |
| Thread Pitch | N/A |
| Threads per Inch | 12 |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Length Through Bore | 1.375 in |
| Ball Flat Dia. | 1.269 in |
| Across Wrench Flats | 1 1/2 in |
| Weight | 2.251 LB |
| EAN or UPC | 781711481042 |

