- 6 Diametral Pitch
- 30 Teeth
- 14.5 ° Pressure Angle
- 5" Pitch Diameter
- 1 1/4" Nominal Bore
description
- All Boston Helicals are cut to the Transverse Diametral Pitch System, resulting in a higher normal Diametral Pitch System number.
features
- Smoother operating characteristics
- Increased contact ratio
- Greater load carrying capacity
- Improved tooth strength
- Parallel and 90° nonintersecting shaft applications
| Pitch Diameter | 5 in |
| Keyway Size | 3/16 x 3/32 |
| Hub Dia. | 2 1/2 in |
| Length Through Bore | 1.75 in |
| No. of Teeth | 30 |
| Hardened Teeth | With Hardened Teeth |
| Right / Left Hand | Left Hand |
| Diametral Pitch | 6 |
| Material | Bronze |
| Outside Dia. | 5.24 in |
| Bore Size | 1.25 in |
| Pressure Angle | 14.5 ° |
| Keyway | w/Setscrew |
| Weight | 4.751 LB |
| EAN or UPC | 781711183502 |

