- Finished Steel Gear
- 32 Diametral Pitch
- 14.5° Pressure Angle
- 80 Teeth
- 2 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Pitch Diameter | 2.5 in |
| Length Through Bore | 0.568 in |
| No. of Teeth | 80 |
| Hub Dia. | 1 1/8 in |
| Bore Type | Finished |
| Origin | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 23.3 lb/in |
| Outside Dia. | 2.5625 in |
| Bore Size | 0.375 in |
| Keyway | w/Setscrew |
| Diametral Pitch | 32 |
| Pressure Angle | 14.5 ° |
| Set Screw | Yes |
| Weight | 0.351 LB |
| EAN or UPC | 781711095621 |

