- Finished Steel Gear
- 32 Diametral Pitch
- 14.5° Pressure Angle
- 28 Teeth
- 7/8" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
| Material | Steel |
| No. of Teeth | 28 |
| Hub Dia. | 3/4 in |
| Torque at 1800 RPM | 9.5 lb/in |
| Diametral Pitch | 32 |
| Origin | Finished Bore |
| Keyway | w/Setscrew |
| Set Screw | Yes |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 0.875 in |
| Bore Type | Finished |
| Pressure Angle | 14.5 ° |
| Bore Size | 0.3125 in |
| Length Through Bore | 0.5 in |
| Outside Dia. | 0.9375 in |
| Weight | 0.061 LB |
| EAN or UPC | 781711095485 |

