- Finished Steel Gear
- 32 Diametral Pitch
- 14.5° Pressure Angle
- 192 Teeth
- 6" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished |
| No. of Teeth | 192 |
| Pitch Diameter | 6 in |
| Hub Dia. | 1 1/2 in |
| Outside Dia. | 6.0625 in |
| Torque at 600 RPM | 52.4 lb/in |
| Diametral Pitch | 32 |
| Keyway | w/Setscrew |
| Bore Size | 0.375 in |
| Origin | Finished Bore |
| Pressure Angle | 14.5 ° |
| Set Screw | Yes |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.688 in |
| Material | Steel |
| Weight | 1.701 LB |
| EAN or UPC | 781711095706 |

