- Finished Steel Gear
- 24 Diametral Pitch
- 14.5° Pressure Angle
- 36 Teeth
- 1 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 1 1/8 in |
| Diametral Pitch | 24 |
| Torque at 1800 RPM | 23.9 lb/in |
| Length Through Bore | 0.63 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | Yes |
| Pitch Diameter | 1.5 in |
| Pressure Angle | 14.5 ° |
| Bore Size | 0.375 in |
| Set Screw Size | 10-32 |
| Bore Type | Finished |
| Outside Dia. | 1.58 in |
| No. of Teeth | 36 |
| Origin | Finished Bore |
| Keyway | w/Setscrew |
| Weight | 0.211 LB |
| EAN or UPC | 781711096147 |

