- 24 Diametral Pitch
- 20 Teeth
- 14.5 ° Pressure Angle
- 0.833" Pitch Diameter
- 1/2" Nominal Bore
description
- All Boston Helicals are cut to the Transverse Diametral Pitch System, resulting in a higher normal Diametral Pitch System number.
features
- Smoother operating characteristics
- Increased contact ratio
- Greater load carrying capacity
- Improved tooth strength
- Parallel and 90° nonintersecting shaft applications
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 0.833 in |
| Right / Left Hand | Left Hand |
| Diametral Pitch | 24 |
| Bore Size | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| Keyway | With Keyway, w/o Setscrew |
| Outside Dia. | 0.89 in |
| Keyway Size | 1/8 x 1/16 |
| No. of Teeth | 20 |
| Length Through Bore | 0.25 in |
| Material | Steel-Hardened-All |
| Weight | 0.041 LB |
| EAN or UPC | 781711182901 |

