- 10 Diametral Pitch, 1.000" Pitch Diameter, 14.5 Degree Pressure Angle, Left Hand, Double Lead, 3/4" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pitch Diameter | 1.25 in |
| Length Through Bore | 1.375 in |
| Keyway | Yes |
| Material | Steel |
| Face Thread Length | 1.375 in |
| Hub Dia. | N/A |
| Diametral Pitch | 10 |
| Hardened Teeth | With Hardened Teeth |
| Bore Size | 0.75 in |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 1.45 in |
| No. of Leads | Double |
| Keyway Size | 3/16 x 3/32 |
| Right / Left Hand | Left Hand |
| Weight | 0.401 LB |
| EAN or UPC | 781711129845 |

