- 10 Diametral Pitch
- 30 Teeth
- 14.5 ° Pressure Angle
- 3" Pitch Diameter
- 3/4" Nominal Bore
description
- All Boston Helicals are cut to the Transverse Diametral Pitch System, resulting in a higher normal Diametral Pitch System number.
features
- Smoother operating characteristics
- Increased contact ratio
- Greater load carrying capacity
- Improved tooth strength
- Parallel and 90° nonintersecting shaft applications
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 3 in |
| Keyway | With Keyway, w/o Setscrew |
| Right / Left Hand | Right Hand |
| Keyway Size | 3/16 x 3/32 |
| Diametral Pitch | 10 |
| Outside Dia. | 3.14 in |
| Bore Size | 0.75 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 30 |
| Length Through Bore | 0.875 in |
| Material | Steel-Teeth Hardened |
| Weight | 1.501 LB |
| EAN or UPC | 781711181546 |

