- 48 Diametral Pitch
- 36 Teeth
- 20 ° Pressure Angle
- 3/4" Pitch Diameter
- 3/16" Nominal Bore
| Hub Dia. | 0.44 in |
| Use With | G479Y P, GSS479Y P |
| Material | Stainless Steel |
| Pitch Diameter | 0.75 in |
| Type | Gear |
| No. of Teeth | 36 |
| Diametral Pitch | 48 |
| Tooth Type | Straight |
| Length Through Bore | 0.257 in |
| Spiral Direction | None |
| Size Code | 3618 |
| Hub Length | 0.19 in |
| Bore Size | 0.1875 in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 ° |
| Mounting Distance | 0.438 in |
| Ratio | 2:1 |
| Weight | 0.008 LB |
| EAN or UPC | 781711499917 |

