- 32 Diametral Pitch
- 16 Teeth
- 20 ° Pressure Angle
- 1/2" Pitch Diameter
- 3/16" Nominal Bore
| Keyway Size | N/A |
| Keyway | N/A |
| Pitch Diameter | 0.5 in |
| Torque at 900 RPM | N/A |
| Mounting Distance | 1/2 in |
| Pressure Angle | 20 ° |
| Torque at 1200 RPM | N/A |
| Torque at 300 RPM | N/A |
| Torque at 1800 RPM | N/A |
| Diametral Pitch | 32 |
| Hub Dia. | 0.41 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.1875 in |
| Spiral Direction | Straight |
| Length Through Bore | 0.349 in |
| Torque at 600 RPM | N/A |
| No. of Teeth | 16 |
| Torque at 200 RPM | N/A |
| Material | Stainless Steel |
| Weight | 0.011 LB |
| EAN or UPC | 781711499863 |

