- 48 Diametral Pitch
- 24 Teeth
- 20 ° Pressure Angle
- 3/8" Pitch Diameter
- 1/8" Nominal Bore
| Pressure Angle | 20 ° |
| Pitch Diameter | 0.375 in |
| Torque at 900 RPM | N/A |
| Length Through Bore | 0.286 in |
| Hub Dia. | 0.31 in |
| Diametral Pitch | 48 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | N/A |
| Bore Size | 0.125 in |
| Torque at 600 RPM | N/A |
| No. of Teeth | 24 |
| Material | Stainless Steel |
| Spiral Direction | Straight |
| Keyway Size | N/A |
| Torque at 1200 RPM | N/A |
| Mounting Distance | 0.406 in |
| Torque at 200 RPM | N/A |
| Keyway | N/A |
| Torque at 1800 RPM | N/A |
| Weight | 0.007 LB |
| EAN or UPC | 781711499856 |

