- 1/4" ID x 1/2" OD x 7/8" Long
- Nylatron GS Bushing
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
| Inch/Metric | Inch |
| Length | 7/8 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 550 °F |
| Material | Nylatron GS |
| Has Flange | No |
| Bore Type | Round Bore |
| I.D. | 1/4 in |
| O.D. | 0.5 in |
| Weight | 0.007 LB |
| EAN or UPC | 781711575512 |

