Skip to content Skip to navigation menu
Boston GearGS1012-6

GS1012-6

Plain Cylindrical Bearing
Item #101836241
  • 5/8" ID x 3/4" OD x 3/4" Long
  • Nylatron GS Bushing
Boston GearGS1012-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8" ID x 3/4" OD x 3/4" Long
  • Nylatron GS Bushing

features

  • No lubricant required
  • Clean neat appearance
  • Noncontamination
  • Resist moisture
  • Resist chemicals
  • Quieter operation
  • Excellent load and wear characteristics
Bore Type Round Bore
Groove Type No Groove
Inch/Metric Inch
Length 3/4 in
I.D. 5/8 in
Has Flange No
O.D. 0.75 in
Material Nylatron GS
Temperature Range [Max] 550 °F
Weight 0.006 LB
EAN or UPC 781711575574
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison