- 5/8" ID x 3/4" OD x 1 1/2" Long
- Nylatron GS Bushing
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Material | Nylatron GS |
| Temperature Range [Max] | 550 °F |
| Length | 1 1/2 in |
| I.D. | 5/8 in |
| O.D. | 0.75 in |
| Groove Type | No Groove |
| Has Flange | No |
| Weight | 0.009 LB |
| EAN or UPC | 781711575598 |

