- 32 Diametral Pitch
- 0.438" Pitch Diameter
- 25° Pressure Angle
- Right Hand
- Quad Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Bore Size | 0.219 in |
| Diametral Pitch | 32 |
| Pitch Diameter | 0.438 in |
| No. of Leads | Quadruple |
| Length Through Bore | 0.875 in |
| Hub Dia. | 0.32 in |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Pressure Angle | 25 ° |
| Hardened Teeth | With Hardened Teeth |
| Face Thread Length | 0.688 in |
| Weight | 0.031 LB |
| EAN or UPC | 781711130445 |

