- 24 Diametral Pitch
- 14.5° Pressure Angle
- 30 Teeth
- 1.250" Pitch Diameter
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pitch Diameter | 1.25 in |
| Bore Size | 0.1875 in |
| No. of Leads | Single |
| Pressure Angle | 14.5 ° |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.56 in |
| Hub Dia. | 0.63 in |
| Diametral Pitch | 24 |
| Flush Face to Worm Centerline | 0.125 |
| Right / Left Hand | Right Hand |
| No. of Teeth | 30 |
| Helix Angle | 4° 46' |
| Material | Acetal |
| Weight | 0.011 LB |
| EAN or UPC | 781711541159 |

