- 32 Diametral Pitch
- 14.5° Pressure Angle
- 30 Teeth
- .938" Pitch Diameter
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| No. of Leads | Single |
| Material | Acetal w/ Brass Inserts |
| Right / Left Hand | Right Hand |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 32 |
| Bore Size | 0.1875 in |
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 0.938 in |
| No. of Teeth | 30 |
| Length Through Bore | 0.469 in |
| Helix Angle | 4° 5' |
| Flush Face to Worm Centerline | 0.109 |
| Hub Dia. | 0.63 in |
| Weight | 0.021 LB |
| EAN or UPC | 781711541272 |

