- 16 Diametral Pitch
- 0.625" Pitch Diameter
- 14.5° Pressure Angle
- Right Hand
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- High ratio speed reduction
- Minimal space requirements
- Resistance to back driving with some ratios
- Increased efficiency with lower ratios
| Diametral Pitch | 16 |
| Material | Steel |
| No. of Leads | Single |
| Pitch Diameter | 0.625 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 0.44 in |
| Face Thread Length | 1 in |
| Length Through Bore | 1.25 in |
| Bore Size | 0.3125 in |
| Pressure Angle | 14.5 ° |
| Right / Left Hand | Right Hand |
| Weight | 0.121 LB |
| EAN or UPC | 781711129586 |

