- 32 Diametral Pitch
- 0.438" Pitch Diameter
- 14.5° Pressure Angle
- Right Hand
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Resistance to back driving with some ratios
| Bore Size | 0.219 in |
| Length Through Bore | 0.875 in |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 0.438 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Diametral Pitch | 32 |
| Pressure Angle | 14.5 ° |
| No. of Leads | Single |
| Hub Dia. | 0.32 in |
| Weight | 0.031 LB |
| EAN or UPC | 781711129548 |

