- 8 Diametral Pitch
- 84 Teeth
- 14.5 ° Pressure Angle
- 10 1/2" Pitch Diameter
- 1 3/8" Nominal Bore
| Length Through Bore | 2.5 in |
| Torque at 1200 RPM | N/A |
| Torque at 900 RPM | N/A |
| Set Screw | None |
| Diametral Pitch | 8 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | N/A |
| Pressure Angle | 14.5 ° |
| Torque at 200 RPM | 1887 lb/in |
| Pitch Diameter | 10.5 in |
| Material | Cast Iron |
| Torque at 600 RPM | 965 lb/in |
| Outside Dia. | 10.75 in |
| Torque at 300 RPM | 1523 lb/in |
| No. of Teeth | 84 |
| Hub Dia. | 3 3/4 in |
| Bore Size | 1.375 in |
| Bushing Series | Ga |
| Keyway | w/Double Keyway Only |
| Weight | 9.801 LB |
| EAN or UPC | 781711115442 |

