- 8 Diametral Pitch
- 43 Teeth
- 14.5 ° Pressure Angle
- 5 3/8" Pitch Diameter
- 1 3/8" Nominal Bore
| Pitch Diameter | 5.375 in |
| Torque at 600 RPM | 703 lb/in |
| Keyway | w/Double Keyway Only |
| Diametral Pitch | 8 |
| Length Through Bore | 2.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Cast Iron |
| Pressure Angle | 14.5 ° |
| Torque at 900 RPM | 545 lb/in |
| Bushing Series | Ga |
| No. of Teeth | 43 |
| Set Screw | None |
| Torque at 1200 RPM | N/A |
| Torque at 200 RPM | 1145 lb/in |
| Torque at 1800 RPM | N/A |
| Hub Dia. | 2.69 in |
| Bore Size | 1.375 in |
| Outside Dia. | 5.63 in |
| Torque at 300 RPM | 989 lb/in |
| Weight | 5.001 LB |
| EAN or UPC | 781711114629 |

