Skip to content Skip to navigation menu
Cast Iron Change Gear

GH42A

Cast Iron Change Gear
Item #101775824
  • 8 Diametral Pitch
  • 42 Teeth
  • 14.5 ° Pressure Angle
  • 5 1/4" Pitch Diameter
  • 1 3/8" Nominal Bore
  • Cast Iron Change Gear
+ Show More + Show Less
Cast Iron Change Gear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 Diametral Pitch
  • 42 Teeth
  • 14.5 ° Pressure Angle
  • 5 1/4" Pitch Diameter
  • 1 3/8" Nominal Bore
Pitch Diameter 5.25 in
No. of Teeth 42
Material Cast Iron
Keyway w/Double Keyway Only
Length Through Bore 2.5 in
Hardened Teeth Without Hardened Teeth
Torque at 900 RPM 545 lb/in
Diametral Pitch 8
Set Screw None
Torque at 300 RPM 989 lb/in
Outside Dia. 5.5 in
Bushing Series Ga
Torque at 200 RPM 1145 lb/in
Torque at 1800 RPM N/A
Bore Size 1.375 in
Pressure Angle 14.5 °
Hub Dia. 2.69 in
Torque at 1200 RPM N/A
Torque at 600 RPM 703 lb/in
Weight 4.701 LB
EAN or UPC 781711114605
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison