- 6 Diametral Pitch
- 2.000" Pitch Diameter
- 14.5° Pressure Angle
- Left Hand
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Diametral Pitch | 6 |
| Hub Dia. | 1.56 in |
| Right / Left Hand | Left Hand |
| Length Through Bore | 3.25 in |
| Face Thread Length | 2.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Pitch Diameter | 2 in |
| Pressure Angle | 14.5 ° |
| No. of Leads | Single |
| Bore Size | 0.875 in |
| Weight | 2.001 LB |
| EAN or UPC | 781711128985 |

