- 10 Diametral Pitch
- 93 Teeth
- 14.5 ° Pressure Angle
- 9.300" Pitch Diameter
- 1 1/4" Nominal Bore
| No. of Teeth | 93 |
| Hub Dia. | 3.12 in |
| Material | Cast Iron |
| Diametral Pitch | 10 |
| Outside Dia. | 9.5 in |
| Set Screw | None |
| Pressure Angle | 14.5 ° |
| Torque at 600 RPM | 591 lb/in |
| Torque at 300 RPM | 911 lb/in |
| Pitch Diameter | 9.3 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | N/A |
| Length Through Bore | 2 in |
| Keyway | w/Double Keyway Only |
| Torque at 1200 RPM | N/A |
| Bore Size | 1.25 in |
| Bushing Series | Ga |
| Torque at 1800 RPM | N/A |
| Torque at 200 RPM | 1111 lb/in |
| Weight | 8.001 LB |
| EAN or UPC | 781711114100 |

