- 10 Diametral Pitch
- 80 Teeth
- 14.5 ° Pressure Angle
- 8" Pitch Diameter
- 1 1/4" Nominal Bore
| Pressure Angle | 14.5 ° |
| Outside Dia. | 8.2 in |
| Torque at 1200 RPM | N/A |
| Torque at 900 RPM | N/A |
| Hub Dia. | 3.12 in |
| Length Through Bore | 2 in |
| Keyway | w/Double Keyway Only |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 10 |
| No. of Teeth | 80 |
| Torque at 1800 RPM | N/A |
| Bushing Series | Ga |
| Torque at 200 RPM | 1039 lb/in |
| Bore Size | 1.25 in |
| Torque at 600 RPM | 570 lb/in |
| Pitch Diameter | 8 in |
| Material | Cast Iron |
| Set Screw | None |
| Torque at 300 RPM | 861 lb/in |
| Weight | 6.201 LB |
| EAN or UPC | 781711113844 |

