- 10 Diametral Pitch
- 67 Teeth
- 14.5 ° Pressure Angle
- 6.700" Pitch Diameter
- 1 1/4" Nominal Bore
| No. of Teeth | 67 |
| Torque at 1200 RPM | N/A |
| Torque at 1800 RPM | N/A |
| Torque at 900 RPM | N/A |
| Keyway | w/Double Keyway Only |
| Pitch Diameter | 6.7 in |
| Material | Cast Iron |
| Set Screw | None |
| Hub Dia. | 3.12 in |
| Length Through Bore | 2 in |
| Bore Size | 1.25 in |
| Outside Dia. | 6.9 in |
| Diametral Pitch | 10 |
| Pressure Angle | 14.5 ° |
| Bushing Series | Ga |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 518 lb/in |
| Torque at 200 RPM | 890 lb/in |
| Torque at 300 RPM | 755 lb/in |
| Weight | 5.101 LB |
| EAN or UPC | 781711113585 |

