Skip to content Skip to navigation menu
Cast Iron Change Gear

GF52A

Cast Iron Change Gear
Item #101782699
  • 10 Diametral Pitch
  • 52 Teeth
  • 14.5 ° Pressure Angle
  • 5.200" Pitch Diameter
  • 1 1/4" Nominal Bore
  • Cast Iron Change Gear
+ Show More + Show Less
Cast Iron Change Gear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 Diametral Pitch
  • 52 Teeth
  • 14.5 ° Pressure Angle
  • 5.200" Pitch Diameter
  • 1 1/4" Nominal Bore
Outside Dia. 5.4 in
Hub Dia. 2.68 in
Material Cast Iron
Torque at 300 RPM 626 lb/in
Pitch Diameter 5.2 in
Diametral Pitch 10
Bore Size 1.25 in
Bushing Series Ga
Length Through Bore 2 in
Torque at 600 RPM 449 lb/in
Torque at 200 RPM 722 lb/in
Set Screw None
Torque at 1200 RPM N/A
Torque at 1800 RPM N/A
Hardened Teeth Without Hardened Teeth
Keyway w/Double Keyway Only
Torque at 900 RPM 350 lb/in
No. of Teeth 52
Pressure Angle 14.5 °
Weight 3.501 LB
EAN or UPC 781711113288
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison