- 10 Diametral Pitch
- 44 Teeth
- 14.5 ° Pressure Angle
- 4.400" Pitch Diameter
- 1 1/4" Nominal Bore
| Bore Size | 1.25 in |
| No. of Teeth | 44 |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 2 in |
| Keyway | w/Double Keyway Only |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 4.4 in |
| Torque at 1200 RPM | 267 lb/in |
| Outside Dia. | 4.6 in |
| Diametral Pitch | 10 |
| Set Screw | None |
| Material | Cast Iron |
| Torque at 300 RPM | 552 lb/in |
| Torque at 900 RPM | 323 lb/in |
| Torque at 600 RPM | 407 lb/in |
| Torque at 200 RPM | 626 lb/in |
| Bushing Series | Ga |
| Hub Dia. | 2.68 in |
| Torque at 1800 RPM | N/A |
| Weight | 3.001 LB |
| EAN or UPC | 781711113127 |

