- 10 Diametral Pitch
- 38 Teeth
- 14.5 ° Pressure Angle
- 3.800" Pitch Diameter
- 1 1/4" Nominal Bore
| Length Through Bore | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 415 lb/in |
| Outside Dia. | 4 in |
| Torque at 300 RPM | 815 lb/in |
| Hub Dia. | 1.94 in |
| Bushing Series | Ga |
| Keyway | w/Double Keyway Only |
| Pressure Angle | 14.5 ° |
| Material | Cast Iron |
| Diametral Pitch | 10 |
| Torque at 600 RPM | 617 lb/in |
| Bore Size | 1.25 in |
| No. of Teeth | 38 |
| Pitch Diameter | 3.8 in |
| Torque at 200 RPM | 912 lb/in |
| Set Screw | None |
| Torque at 1800 RPM | N/A |
| Torque at 900 RPM | 496 lb/in |
| Weight | 2.501 LB |
| EAN or UPC | 781711113004 |

