- 10 Diametral Pitch
- 29 Teeth
- 14.5 ° Pressure Angle
- 2.900" Pitch Diameter
- 1 1/4" Nominal Bore
| Bore Size | 1.25 in |
| Material | Steel |
| Torque at 900 RPM | 419 lb/in |
| Diametral Pitch | 10 |
| Keyway | w/Double Keyway Only |
| Torque at 1800 RPM | 275 lb/in |
| Pitch Diameter | 2.9 in |
| No. of Teeth | 29 |
| Hub Dia. | N/A |
| Torque at 300 RPM | 644 lb/in |
| Set Screw | None |
| Length Through Bore | 1 in |
| Torque at 600 RPM | 507 lb/in |
| Torque at 200 RPM | 707 lb/in |
| Torque at 1200 RPM | 357 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | Ga |
| Outside Dia. | 3.1 in |
| Pressure Angle | 14.5 ° |
| Weight | 1.501 LB |
| EAN or UPC | 781711101940 |

