- 10 Diametral Pitch
- 26 Teeth
- 14.5 ° Pressure Angle
- 2.600" Pitch Diameter
- 1 1/4" Nominal Bore
| Torque at 200 RPM | 625 lb/in |
| Diametral Pitch | 10 |
| Torque at 1800 RPM | 257 lb/in |
| Torque at 900 RPM | 384 lb/in |
| Bushing Series | Ga |
| Outside Dia. | 2.8 in |
| Material | Steel |
| Bore Size | 1.25 in |
| Torque at 600 RPM | 460 lb/in |
| Pressure Angle | 14.5 ° |
| Hub Dia. | N/A |
| No. of Teeth | 26 |
| Pitch Diameter | 2.6 in |
| Torque at 1200 RPM | 330 lb/in |
| Torque at 300 RPM | 574 lb/in |
| Set Screw | None |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Double Keyway Only |
| Length Through Bore | 1 in |
| Weight | 1.001 LB |
| EAN or UPC | 781711101889 |

