- 10 Diametral Pitch
- 21 Teeth
- 14.5 ° Pressure Angle
- 2.100" Pitch Diameter
- 1 1/4" Nominal Bore
| Diametral Pitch | 10 |
| Hub Dia. | N/A |
| Length Through Bore | 1 in |
| Outside Dia. | 2.3 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Double Keyway Only |
| Material | Steel |
| Torque at 1200 RPM | 276 lb/in |
| Torque at 300 RPM | 448 lb/in |
| Bushing Series | Ga |
| Set Screw | None |
| Bore Size | 1.25 in |
| No. of Teeth | 21 |
| Pitch Diameter | 2.1 in |
| Torque at 1800 RPM | 220 lb/in |
| Torque at 200 RPM | 481 lb/in |
| Torque at 900 RPM | 317 lb/in |
| Torque at 600 RPM | 371 lb/in |
| Pressure Angle | 14.5 ° |
| Weight | 0.501 LB |
| EAN or UPC | 781711101780 |

