- 24 Diametral Pitch, 4.000" Pitch Diameter, 20 Degree Pressure Angle, Right Hand, Double Lead, 1/4" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.062 in |
| Pressure Angle | 20 ° |
| No. of Leads | Double |
| Pitch Diameter | 0.5 in |
| Material | Steel |
| Keyway | No Keyway |
| Hub Dia. | 3/8 in |
| Face Thread Length | 0.812 in |
| Outside Dia. | 0.625 in |
| Diametral Pitch | 24 |
| Keyway Size | No Keyway |
| Right / Left Hand | Right Hand |
| Bore Size | 0.25 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711130407 |

