- 12 Diametral Pitch
- 94 Teeth
- 14.5 ° Pressure Angle
- 7.833" Pitch Diameter
- 1" Nominal Bore
| No. of Teeth | 94 |
| Set Screw | None |
| Torque at 1800 RPM | N/A |
| Length Through Bore | 1.5 in |
| Pressure Angle | 14.5 ° |
| Torque at 200 RPM | 598 lb/in |
| Torque at 1200 RPM | N/A |
| Torque at 600 RPM | 356 lb/in |
| Torque at 900 RPM | N/A |
| Keyway | w/Double Keyway Only |
| Bore Size | 1 in |
| Pitch Diameter | 7.833 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2.44 in |
| Bushing Series | Ga |
| Outside Dia. | 8 in |
| Torque at 300 RPM | 538 lb/in |
| Material | Cast Iron |
| Diametral Pitch | 12 |
| Weight | 4.301 LB |
| EAN or UPC | 781711112328 |

