- 12 Diametral Pitch
- 60 Teeth
- 14.5 ° Pressure Angle
- 5" Pitch Diameter
- 1" Nominal Bore
| Torque at 200 RPM | 463 lb/in |
| Torque at 600 RPM | 288 lb/in |
| Torque at 300 RPM | 402 lb/in |
| Bushing Series | GFB10A |
| Material | Cast Iron |
| Pitch Diameter | 5 in |
| Torque at 1800 RPM | N/A |
| Diametral Pitch | 12 |
| Hub Dia. | 2.19 in |
| Torque at 900 RPM | 224 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Double Keyway Only |
| Set Screw | None |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 5.17 in |
| Torque at 1200 RPM | N/A |
| Bore Size | 1 in |
| Length Through Bore | 0.75 in |
| No. of Teeth | 60 |
| Weight | 2.301 LB |
| EAN or UPC | 781711111642 |

