- 12 Diametral Pitch
- 55 Teeth
- 14.5 ° Pressure Angle
- 4.583" Pitch Diameter
- 1" Nominal Bore
| Pressure Angle | 14.5 ° |
| Torque at 300 RPM | 377 lb/in |
| No. of Teeth | 55 |
| Bore Size | 1 in |
| Bushing Series | None |
| Material | Cast Iron |
| Set Screw | None |
| Torque at 200 RPM | 436 lb/in |
| Diametral Pitch | 12 |
| Outside Dia. | 4.75 in |
| Length Through Bore | 0.75 in |
| Hub Dia. | 2.19 in |
| Keyway | w/Double Keyway Only |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 216 lb/in |
| Torque at 600 RPM | 275 lb/in |
| Torque at 1800 RPM | N/A |
| Pitch Diameter | 4.583 in |
| Torque at 1200 RPM | 178 lb/in |
| Weight | 2.001 LB |
| EAN or UPC | 781711111543 |

