- 12 Diametral Pitch
- 42 Teeth
- 14.5 ° Pressure Angle
- 3 1/2" Pitch Diameter
- 1" Nominal Bore
| Outside Dia. | 3.67 in |
| Bore Size | 1 in |
| Set Screw | None |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | GFB10A |
| Material | Cast Iron |
| Diametral Pitch | 12 |
| Pitch Diameter | 3.5 in |
| Length Through Bore | 1 in |
| Keyway | w/Double Keyway Only |
| Hub Dia. | 1.76 in |
| Torque at 200 RPM | 568 lb/in |
| No. of Teeth | 42 |
| Pressure Angle | 14.5 ° |
| Weight | 1.301 LB |
| EAN or UPC | 781711111284 |

