- 12 Diametral Pitch
- 37 Teeth
- 14.5 ° Pressure Angle
- 3.083" Pitch Diameter
- 1" Nominal Bore
| Keyway | w/Double Keyway Only |
| No. of Teeth | 37 |
| Torque at 1200 RPM | 243 lb/in |
| Torque at 1800 RPM | 186 lb/in |
| Bore Size | 1 in |
| Outside Dia. | 3.25 in |
| Torque at 900 RPM | 286 lb/in |
| Torque at 300 RPM | 448 lb/in |
| Material | Cast Iron |
| Torque at 200 RPM | 495 lb/in |
| Torque at 600 RPM | 349 lb/in |
| Set Screw | None |
| Bushing Series | None |
| Diametral Pitch | 12 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.75 in |
| Hub Dia. | 1.76 in |
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 3.083 in |
| Weight | 1.001 LB |
| EAN or UPC | 781711111185 |

