- 12 Diametral Pitch
- 36 Teeth
- 14.5 ° Pressure Angle
- 3" Pitch Diameter
- 1" Nominal Bore
| Torque at 200 RPM | 495 lb/in |
| No. of Teeth | 36 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1 in |
| Pitch Diameter | 3 in |
| Length Through Bore | 0.75 in |
| Bushing Series | Ga |
| Material | Steel |
| Hub Dia. | N/A |
| Set Screw | None |
| Diametral Pitch | 12 |
| Keyway | w/Double Keyway Only |
| Torque at 1200 RPM | 242.8 lb/in |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 3.17 in |
| Weight | 1.401 LB |
| EAN or UPC | 781711101742 |

