- 12 Diametral Pitch
- 35 Teeth
- 14.5 ° Pressure Angle
- 2.917" Pitch Diameter
- 1" Nominal Bore
| Torque at 200 RPM | 442 lb/in |
| Diametral Pitch | 12 |
| Torque at 900 RPM | 266 lb/in |
| Hub Dia. | N/A |
| Set Screw | None |
| Outside Dia. | 3.08 in |
| Torque at 300 RPM | 403 lb/in |
| Bore Size | 1 in |
| Keyway | w/Double Keyway Only |
| Torque at 1800 RPM | 176 lb/in |
| Pitch Diameter | 2.917 in |
| Material | Steel |
| Bushing Series | Ga |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 320 lb/in |
| Length Through Bore | 0.75 in |
| Pressure Angle | 14.5 ° |
| No. of Teeth | 35 |
| Torque at 1200 RPM | 227 lb/in |
| Weight | 1.301 LB |
| EAN or UPC | 781711101728 |

