- 12 Diametral Pitch
- 32 Teeth
- 14.5 ° Pressure Angle
- 2.667" Pitch Diameter
- 1" Nominal Bore
| Torque at 300 RPM | 403 lbf |
| Torque at 200 RPM | 442 lbf |
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 2.667 in |
| Material | Steel |
| Bushing Series | GD |
| Bore Size | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | N/A |
| Keyway | 1/4 x 1/8 |
| Torque at 1200 RPM | 227 lb/ft |
| Torque at 600 RPM | 320 lbf |
| Torque at 1800 RPM | 176 lb/ft |
| Torque at 900 RPM | 266 lb/ft |
| Outside Dia. | 2.834 in |
| Diametral Pitch | 12 |
| No. of Teeth | 32 |
| Length Through Bore | 0.75 in |
| Weight | 1.001 LB |
| EAN or UPC | 781711101667 |

