- 12 Diametral Pitch
- 29 Teeth
- 14.5 ° Pressure Angle
- 2.417" Pitch Diameter
- 1" Nominal Bore
| Hub Dia. | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 296 lb/in |
| Torque at 200 RPM | 317 lb/in |
| No. of Teeth | 29 |
| Material | Steel |
| Keyway | w/Double Keyway Only |
| Pitch Diameter | 2.417 in |
| Torque at 1200 RPM | 182 lb/in |
| Bore Size | 1 in |
| Outside Dia. | 2.58 in |
| Length Through Bore | 0.75 in |
| Torque at 600 RPM | 245 lb/in |
| Pressure Angle | 14.5 ° |
| Set Screw | None |
| Bushing Series | Ga |
| Torque at 900 RPM | 209 lb/in |
| Diametral Pitch | 12 |
| Weight | 0.701 LB |
| EAN or UPC | 781711101605 |

