Skip to content Skip to navigation menu
Cast Iron Change Gear

GD109A

Cast Iron Change Gear
Item #101775489
  • 12 Diametral Pitch
  • 109 Teeth
  • 14.5 ° Pressure Angle
  • 9.083" Pitch Diameter
  • 1" Nominal Bore
  • Cast Iron Change Gear
+ Show More + Show Less
Cast Iron Change Gear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 Diametral Pitch
  • 109 Teeth
  • 14.5 ° Pressure Angle
  • 9.083" Pitch Diameter
  • 1" Nominal Bore
Diametral Pitch 12
Bushing Series Ga
Torque at 600 RPM 376 lb/in
Bore Size 1 in
Pressure Angle 14.5 °
Torque at 1200 RPM N/A
No. of Teeth 109
Hub Dia. 2.44 in
Torque at 300 RPM 579 lb/in
Set Screw None
Pitch Diameter 9.083 in
Torque at 1800 RPM N/A
Torque at 200 RPM 706 lb/in
Outside Dia. 9.25 in
Material Cast Iron
Length Through Bore 1.5 in
Hardened Teeth Without Hardened Teeth
Keyway w/Double Keyway Only
Torque at 900 RPM N/A
Weight 6.001 LB
EAN or UPC 781711112625
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison