- 16 Diametral Pitch
- 93 Teeth
- 14.5 ° Pressure Angle
- 5.813" Pitch Diameter
- 3/4" Nominal Bore
| Diametral Pitch | 16 |
| Bore Size | 0.75 in |
| Outside Dia. | 5.94 in |
| Torque at 1200 RPM | N/A |
| Torque at 200 RPM | 248 lb/in |
| Torque at 900 RPM | 118 lb/in |
| Torque at 600 RPM | 152 lb/in |
| Keyway | w/Double Keyway Only |
| Torque at 1800 RPM | N/A |
| Material | Cast Iron |
| Set Screw | None |
| Pitch Diameter | 5.813 in |
| Pressure Angle | 14.5 ° |
| No. of Teeth | 93 |
| Bushing Series | Ga |
| Torque at 300 RPM | 214 lb/in |
| Length Through Bore | 1 in |
| Hub Dia. | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 1.601 LB |
| EAN or UPC | 781711110461 |

