- 16 Diametral Pitch
- 80 Teeth
- 14.5 ° Pressure Angle
- 5" Pitch Diameter
- 3/4" Nominal Bore
| Outside Dia. | 5.125 in |
| Torque at 600 RPM | 149 lbf |
| Hub Dia. | 1.81 in |
| Torque at 900 RPM | 116 lb/ft |
| Length Through Bore | 0.5 in |
| Torque at 1200 RPM | N/A |
| Material | Cast Iron |
| Pitch Diameter | 5 in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Bushing Series | GB |
| Bore Size | 0.75 in |
| Torque at 200 RPM | 240 lbf |
| Diametral Pitch | 16 |
| Keyway | 3/16 x 3/32 |
| Torque at 300 RPM | 208 lbf |
| Torque at 1800 RPM | N/A |
| No. of Teeth | 80 |
| Weight | 1.301 LB |
| EAN or UPC | 781711110201 |

