- 16 Diametral Pitch
- 57 Teeth
- 14.5 ° Pressure Angle
- 3.563" Pitch Diameter
- 3/4" Nominal Bore
| Set Screw | None |
| Torque at 200 RPM | 178 lb/in |
| Pressure Angle | 14.5 ° |
| Keyway | w/Double Keyway Only |
| No. of Teeth | 57 |
| Torque at 1200 RPM | 82.2 lb/in |
| Diametral Pitch | 16 |
| Torque at 600 RPM | 121 lb/in |
| Hub Dia. | N/A |
| Torque at 900 RPM | 98.8 lb/in |
| Torque at 1800 RPM | N/A |
| Pitch Diameter | 3.563 in |
| Length Through Bore | 1 in |
| Outside Dia. | 3.69 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 160 lb/in |
| Bushing Series | Ga |
| Bore Size | 0.75 in |
| Material | Cast Iron |
| Weight | 0.801 LB |
| EAN or UPC | 781711109748 |

