- 16 Diametral Pitch
- 54 Teeth
- 14.5 ° Pressure Angle
- 3 3/8" Pitch Diameter
- 3/4" Nominal Bore
| Pressure Angle | 14.5 ° |
| Torque at 900 RPM | 96.6 lb/in |
| Length Through Bore | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Cast Iron |
| Pitch Diameter | 3.375 in |
| No. of Teeth | 54 |
| Set Screw | None |
| Torque at 300 RPM | 156 lb/in |
| Torque at 1200 RPM | 81.1 lb/in |
| Bore Size | 0.75 in |
| Hub Dia. | N/A |
| Bushing Series | Ga |
| Keyway | w/Double Keyway Only |
| Diametral Pitch | 16 |
| Torque at 600 RPM | 119 lb/in |
| Torque at 1800 RPM | N/A |
| Outside Dia. | 3.5 in |
| Torque at 200 RPM | 173 lb/in |
| Weight | 0.801 LB |
| EAN or UPC | 781711109687 |

