- 16 Diametral Pitch
- 52 Teeth
- 14.5 ° Pressure Angle
- 3 1/4" Pitch Diameter
- 3/4" Nominal Bore
| Torque at 600 RPM | 181 lb/in |
| Hub Dia. | N/A |
| Length Through Bore | 1 in |
| Material | Cast Iron |
| Diametral Pitch | 16 |
| Pressure Angle | 14.5 ° |
| Set Screw | None |
| Torque at 1800 RPM | 96.5 lb/in |
| Bushing Series | Ga |
| Torque at 900 RPM | 95 lb/in |
| Bore Size | 0.75 in |
| Torque at 200 RPM | 257 lb/in |
| Keyway | w/Double Keyway Only |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 52 |
| Outside Dia. | 3.38 in |
| Torque at 1200 RPM | 126 lb/in |
| Pitch Diameter | 3.25 in |
| Torque at 300 RPM | 232 lb/in |
| Weight | 0.701 LB |
| EAN or UPC | 781711109649 |

